Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger H2S Poisonous Gas Sign, D440PB
Mfr # D440PB
Zoro # G0295764
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend H2S POISONOUS GAS
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D440PB
- Zoro # G0295764
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger H2S Poisonous Gas Sign |
Header | DANGER |
Legend | H2S POISONOUS GAS |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger H2S Poisonous Gas Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- NMC Danger H2S Poisonous Gas Sign, D440A (D440A)
- NMC Danger H2S Poisonous Gas Sign, D440RB (D440RB)
- NMC Danger Lead Work Area Sign, D26A (D26A)
- NMC Danger Lead Work Area Sign, D26PB (D26PB)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101A (C101A)
- NMC Emergency Eye Wash Sign, M81RB (M81RB)
- NMC Emergency Eye Wash Sign, S50R (S50R)
- Nmc Chemical, Gas & Hazardous Material Signs