Shop All Identification Labels
Nmc
Danger H2S May Be Present Label, Pk5
Mfr # D282AP
Zoro # G0295913
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Legend H2S MAY BE PRESENT
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D282AP
- Zoro # G0295913
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | DANGER |
Material | Pressure Sensitive Vinyl |
Legend | H2S MAY BE PRESENT |
Item | Danger H2S May Be Present Label,PK5 |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Danger H2S May Be Present Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Explosive Ghs Label, Pk5, Width: 2" (GHS202AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- Nmc Identification Labels