Shop All Security & Access Signs
Nmc
Danger Gates Open And Close Automatically Sign, D542PB
Mfr # D542PB
Zoro # G0295685
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend GATES OPEN AND CLOSE AUTO..
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D542PB
- Zoro # G0295685
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Gates Open And Close Automaticall |
Header | DANGER |
Legend | GATES OPEN AND CLOSE AUTO.. |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Gates Open And Close Automaticall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, L (SC24LB SSLL)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- NMC Danger Barricade Area Do Not Enter Sign, D478AB (D478AB)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN2AB (ESN2AB)
- NMC Danger Stay Clear Sign, D105R (D105R)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- NMC Danger Do Not Enter Authorized Personnel Only, DGA77P (DGA77P)
- NMC Notice No Admittance Sign, N299AB (N299AB)
- NMC Notice No Trespassing Sign - Bilingual, SPSA112P (SPSA112P)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- Nmc Signs