Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable No Matches Or Open Lights Sign, D533RB
Mfr # D533RB
Zoro # G0294924
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE NO MATCHES OR OPEN LIGHTS
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D533RB
- Zoro # G0294924
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Flammable No Matches Or Open Ligh |
Header | DANGER |
Legend | FLAMMABLE NO MATCHES OR OPEN LIGHTS |
Sign Material | Rigid Plastic |
Description
Danger Flammable No Matches Or Open Ligh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- NMC Crane Signals (M457RB)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44RB (DGA44RB)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44PB (DGA44PB)
- NMC Danger Chemical Storage (D678R)
- NMC Contains Cadmium May Cause Cancer Sign - Bilingual, ESD29A (ESD29A)
- NMC Caution Keep All Cylinders Chained Sign - Spanish, SPC530RB (SPC530RB)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205PB (C205PB)
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Hazardous Waste Storage Flammable No Smoking, Landscape (OS-DS-D-1824-L-1322)
- Nmc Chemical, Gas & Hazardous Material Signs