Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Keep Flames And Heat Away Sign, D532RB
Mfr # D532RB
Zoro # G0294242
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE KEEP FLAMES AND HEAT AWAY
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # D532RB
- Zoro # G0294242
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Flammable Keep Flames And Heat Aw |
Header | DANGER |
Legend | FLAMMABLE KEEP FLAMES AND HEAT AWAY |
Sign Material | Rigid Plastic |
Description
Danger Flammable Keep Flames And Heat Aw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Lock Out For Safety Before You Start Label, Pk5 (C177AP)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- NMC Danger H2S May Be Present Sign, D282PB (D282PB)
- NMC Danger Caustic Sign, DGA35RB (DGA35RB)
- NMC Danger Propane Gas Sign, D84RB (D84RB)
- NMC Hazardous Materials System Labels, HMS15A (HMS15A)
- NMC Caution Hazardous/Toxic Chemicals In Use Sign, C308R (C308R)
- NMC Danger Acetylene Sign, D3A (D3A)
- NMC Asbestos Cancer And Lung Disease Hazard, D95RC (D95RC)
- Nmc Chemical, Gas & Hazardous Material Signs