Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Gas Sign, D276RB
Mfr # D276RB
Zoro # G0294139
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE GAS
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # D276RB
- Zoro # G0294139
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Flammable Gas Sign |
Header | DANGER |
Legend | FLAMMABLE GAS |
Sign Material | Rigid Plastic |
Description
Danger Flammable Gas Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 2X-Large (PW9230XXL)
- DEWALT Safety Glasses, Yellow Scratch-Resistant (DPG98-YD)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- NMC Danger Flammable Gas Sign, D276P (D276P)
- NMC Danger Flammable Gas Sign, D276R (D276R)
- NMC Lead Work Area May, ESD26RD (ESD26RD)
- NMC Hazardous Materials Classification Sign, HMC8P (HMC8P)
- NMC Danger Compressed Air Sign, D243PB (D243PB)
- NMC Clothing Contaminated With Lead Sign, C437PB (C437PB)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- Nmc Signs