Shop All Personal Protective Equipment Signs
Nmc
Danger Face Shield Required Sign, 10 in Height, 14 in Width, Rigid Plastic
Mfr # D274RB
Zoro # G0293935
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FACE SHIELD REQUIRED WHEN OPERATING THIS EQUIPMENT
- Width 14 in
- Height 10 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D274RB
- Zoro # G0293935
- UPC # 00887481024561
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Face Shield Required Sign |
Header | DANGER |
Legend | FACE SHIELD REQUIRED WHEN OPERATING THIS EQUIPMENT |
Sign Material | Rigid Plastic |
Description
Danger Face Shield Required Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- TILLMAN Lg Anti-Vibe True Fit-Cd, PR (1489L)
- NMC Caution Safety Glasses Required Sign, 10 in Height, 14 in Width, Aluminum (C600AB)
- NMC Caution Eye Protection Area Sign (CGA25RB)
- NMC Gloves Required In This Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C499PB)
- NMC Wood Dust Ca Prop65 (CP23A)
- NMC Danger Safety Glasses Required Sign (D649RB)
- NMC Lead Hazard Area Wear Res. Sign, 10 in Height, 14 in Width, Rigid Plastic (C545RB)
- NMC Caution Eye Protection Required Sign (C501PB)
- Nmc Personal Protective Equipment Signs