Shop All Electrical Hazard Signs
Nmc
Danger Electrical Hazard Sign, DGA40PB
Mfr # DGA40PB
Zoro # G0292739
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRICAL HAZARD AUTHORIZED..
- Width 10 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA40PB
- Zoro # G0292739
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Electrical Hazard Sign |
Header | DANGER |
Legend | ELECTRICAL HAZARD AUTHORIZED.. |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Electrical Hazard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (52LC85)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- NMC Caution Watch For Low Pipes Sign, C635RB (C635RB)
- NMC Danger Do Not Watch The Arc Sign - Bilingual, ESD31PB (ESD31PB)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 10"H X 14"W (D139RB)
- NMC Danger Electrical Hazard Sign - Bilingual, DBA12P (DBA12P)
- NMC Danger Live Wire Overhead Sign, D579PB (D579PB)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 2 Inch Height, 9 in Width, Poly (17774-41-2000)
- Nmc Electrical Hazard Signs