Shop All Electrical Hazard Signs
Nmc
Danger Electrical Hazard Sign, D225R
Mfr # D225R
Zoro # G0292361
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D225R
- Zoro # G0292361
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Electrical Hazard Sign |
Header | DANGER |
Legend | AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES |
Sign Material | Rigid Plastic |
Description
Danger Electrical Hazard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUSHER Big Boot Scusher (SC5U)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- NMC Caution Fall Protection Required Sign, 10 in Height, 14 in Width, Aluminum (C680AB)
- NMC Danger Electrical Hazard Sign, D225PB (D225PB)
- NMC Danger Electrical Hazard Sign, D225A (D225A)
- NMC Danger Electrical Hazard Sign, D225RB (D225RB)
- NMC Danger This Unit Has More Than One Power Source Label, Pk5 (DGA56AP)
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- NMC Caution Buried Cable Label, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (C105AP)
- NMC Prevent Static Spark Discharge Use Groun Sign, D311P (D311P)
- Nmc Signs