Shop All Electrical Hazard Signs
Nmc
Danger Do Not Watch The Arc Sign, D432P
Mfr # D432P
Zoro # G0291844
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend DO NOT WATCH ARC WHELDER AT WORK THE LIGHT WAY BLIND YOU
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # D432P
- Zoro # G0291844
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Do Not Watch The Arc Sign |
Header | DANGER |
Legend | DO NOT WATCH ARC WHELDER AT WORK THE LIGHT WAY BLIND YOU |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Do Not Watch The Arc Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- NMC Danger Do Not Watch The Arc Sign, D432PB (D432PB)
- NMC Buried Cable (D148R)
- NMC Safety Signs - Danger High Voltage - Vinyl 7"H X 10"W (D49P)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA18AP (WGA18AP)
- NMC Danger Electrical Hazard Sign, DGA40RB (DGA40RB)
- NMC Caution Prevent Static Spark Discharge Sign, C586PB (C586PB)
- BRADY Warning Sign, Poly., 5X3-1/2, PK5 (80492)
- Nmc Electrical Hazard Signs