Shop All Identification Labels
Nmc
Danger Do Not Watch The Arc Label, Pk5, DGA12AP
Mfr # DGA12AP
Zoro # G0291713
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Legend DO NOT WATCH ARC
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA12AP
- Zoro # G0291713
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | DANGER |
Material | Pressure Sensitive Vinyl |
Legend | DO NOT WATCH ARC |
Item | Danger Do Not Watch The Arc Label,PK5 |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor |
Description
Danger Do Not Watch The Arc Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Backpack (BPK-HD)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- NMC Cargo Aircraft Only Label (DL58AL)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- AVERY Direct Thermal Roll Labels, 2-1/8, PK140 (4153)
- Nmc Identification Labels