Shop All Safety Tags & Identification
Nmc
Danger Do Not Use Scaffold Tag, Pk25
Mfr # RPT227B
Zoro # G0291643
product price: $29.19
/pk 25, $1.17/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Height 6 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # RPT227B
- Zoro # G0291643
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 in |
Width | 3 in |
Details
Item | Danger Do Not Use Scaffold Tag,PK25 |
Material | Unrippable Vinyl |
Description
Danger Do Not Use Scaffold Tag,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (14Z557)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, L (73400-271-09)
- NMC Organic Peroxide Placard, Pk25 (DL15TB25)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37G)
- NMC Large Format Caution High Voltage Sign (C669RD)
- NMC Corrosive 8 Dot Placard Sign (DL12TB)
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- NMC Danger Do Not Start Men Working On Machinery Tag, Pk25 (RPT6AG)
- SIGNMISSION OSHA Danger, Keep Off Containment Berm Use Walkways Only, 5in X 3.5in Decal, 10PK (OS-DS-D-35-L-2501-10PK)
- Nmc Lockout Tagout