Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Corrosive Liquids Sign, D424P
Mfr # D424P
Zoro # G0288030
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CORROSIVE LIQUIDS WEAR PROTECTIVE EQUIPMENT
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D424P
- Zoro # G0288030
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Corrosive Liquids Sign |
Header | DANGER |
Legend | CORROSIVE LIQUIDS WEAR PROTECTIVE EQUIPMENT |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Corrosive Liquids Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- REVCO Tigster Tig Welding Gloves, Xl (T50 XL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Medium, White, 25 Pack (TY122SWHMD002500)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- NMC Danger Corrosive Liquids Sign, D424RB (D424RB)
- NMC Danger Explosives Sign, D435A (D435A)
- NMC Danger Flammable Sign - Bilingual, DBA7P (DBA7P)
- NMC Sign, Notc Cylindr Must Be Ch At All, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (N49AP)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101PB (C101PB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33PB (SPD33PB)
- NMC Petroleum Ca Prop65, CP19PC (CP19PC)
- Nmc Chemical, Gas & Hazardous Material Signs