Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3RB
Mfr # DGA3RB
Zoro # G0288082
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CORROSIVE AVOID CONTACT with EYES and SK
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DGA3RB
- Zoro # G0288082
- UPC # 00887481039534
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Corrosive Avoid Contact With Eyes |
Header | DANGER |
Legend | CORROSIVE AVOID CONTACT with EYES and SK |
Sign Material | Rigid Plastic |
Description
Danger Corrosive Avoid Contact With Eyes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3P (DGA3P)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3PB (DGA3PB)
- NMC Caution Flammable Sign, C491PB (C491PB)
- NMC Notice Full Cylinders Sign, N26RB (N26RB)
- NMC Danger Corrosive Sign, D251P (D251P)
- NMC Caution Contains Hazardous Material See Sds File Sign, C747PB (C747PB)
- NMC Danger Anhydrous Ammonia Sign, D475PB (D475PB)
- Nmc Signs