Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3PB
Mfr # DGA3PB
Zoro # G0288021
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CORROSIVE AVOID CONTACT with EYES and SK
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DGA3PB
- Zoro # G0288021
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Corrosive Avoid Contact With Eyes |
Header | DANGER |
Legend | CORROSIVE AVOID CONTACT with EYES and SK |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Corrosive Avoid Contact With Eyes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- NMC Caution Hazardous Material Sign, C676PB (C676PB)
- NMC Caution Hazardous Material Storage Area Label, Pk5 (C310AP)
- NMC Danger Gasoline And Oil Sign, D541RB (D541RB)
- NMC Danger Flammable Keep Fire Away Sign, D417A (D417A)
- NMC Eye Wash Station Sign, M441R (M441R)
- NMC Fuel Sign, 10 in Height, 14 in Width, Rigid Plastic (D538RB)
- NMC Lead Based Paint Sign, D299P (D299P)
- Nmc Signs