Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3P
Mfr # DGA3P
Zoro # G0288003
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CORROSIVE AVOID CONTACT with EYES and
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA3P
- Zoro # G0288003
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Danger Corrosive Avoid Contact With Eyes |
Header | DANGER |
Legend | CORROSIVE AVOID CONTACT with EYES and |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Corrosive Avoid Contact With Eyes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3PB (DGA3PB)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3RB (DGA3RB)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- NMC Caution Hazardous Waste Material Storage Sign - Bilingual, ESC706PB (ESC706PB)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- NMC Signs With Safety Message Legend-Danger Flammable Material No..., D117R (D117R)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG595VA (MCPG595VA)
- Nmc Signs