Shop All Identification Labels
Nmc
Danger Contains Cadmium May Cause Cancer Sign, Width: 28"
Mfr # D29PD
Zoro # G0287705
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 28"
- Height 20"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D29PD
- Zoro # G0287705
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 28" |
Height | 20" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | Danger |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Contains Cadmium - May Cause Cancer - Cause Damage to Lungs and Kidneys - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Contains Cadmium May Cause Cancer |
Description
Danger Contains Cadmium May Cause Cancer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- NMC Wear Respiratory Protection Iso Label, Pk5 (ISO407AP)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL6R)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- Nmc Safety Labels