Shop All Identification Labels
Nmc
Danger Contains Cadmium May Cause Cancer Sign, Width: 14"
Mfr # D29PB
Zoro # G0287769
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 14"
- Height 10"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D29PB
- Zoro # G0287769
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14" |
Height | 10" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | Danger |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Contains Cadmium - May Cause Cancer - Cause Damage to Lungs and Kidneys - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Contains Cadmium May Cause Cancer |
Description
Danger Contains Cadmium May Cause Cancer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Resistance, S, PR (15-210/S)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7109-12M)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Danger Keep Guards In Place Label, Pk5 (D566AP)
- NEVS Label, Controlled Substance 7/8" x 2-1/4" Flr Orange w/Black (P-0839)
- Nmc Safety Labels