Shop All Identification Labels
Nmc
Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl
Mfr # D29PC
Zoro # G0287775
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 20"
- Height 14"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D29PC
- Zoro # G0287775
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 20" |
Height | 14" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | Danger |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Contains Cadmium - May Cause Cancer - Cause Damage to Lungs and Kidneys - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Contains Cadmium May Cause Cancer |
Description
Danger Contains Cadmium May Cause Cancer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- 3M DBI-SALA Full Body Harness, 3XL, Polyurethane Coated Polyester (1110989)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC Nfpa Label Number 2", Pk5, Legend/Background Color: White (DCN21)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL14BPR)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: Black (DL150BPR)
- Nmc Safety Labels