Shop All Identification Labels
Nmc
Danger Contains Asbestos Fibers Hazard Warning Label
Mfr # PRD92
Zoro # G0287653
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PRD92
- Zoro # G0287653
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Header | Danger |
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers Avoid Creating Dust Cancer and Lung Disease Hazard Avoid Breathing Airborne Asbestos... |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Contains Asbestos Fibers Hazard W |
Description
Danger Contains Asbestos Fibers Hazard W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 110)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V450-02)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Danger Acid Label, Pk5 (D5AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Adhesive Backed Vinyl (DL98BP)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- Nmc Safety Labels