Shop All Identification Labels
Nmc
Danger Contains Asbestos Fibers Dust Warning Label
Mfr # PRD820
Zoro # G0287583
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PRD820
- Zoro # G0287583
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Header | Danger |
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Contains Asbestos Fibers Dust War |
Description
Danger Contains Asbestos Fibers Dust War
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Department Of The Army Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH152R)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Poison 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL8UV10)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- Nmc Identification Labels