Shop All Confined Space Signs
Nmc
Danger Confined Space Keep Out Sign, D372P
Mfr # D372P
Zoro # G0286454
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D372P
- Zoro # G0286454
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Confined Space Keep Out Sign |
Header | DANGER |
Legend | CONFINED SPACE KEEP OUT |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Confined Space Keep Out Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9676XXL)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373A (D373A)
- NMC Danger Confined Space Enter All Tanks By Permit Only Sign, D382P (D382P)
- NMC Danger Confined Space Enter All Tanks By Permit Only Sign, D382PB (D382PB)
- NMC Danger Confined Space Entry Permit Required Sign, D488PB (D488PB)
- NMC Danger Confined Space Do Not Enter Sign, D383A (D383A)
- NMC Caution Confined Space Sign - Bilingual, ESC444RB (ESC444RB)
- Nmc Signs