Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Chemical Storage Area Sign, D239PB
Mfr # D239PB
Zoro # G0284984
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CHEMICAL STORAGE AREA
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D239PB
- Zoro # G0284984
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Chemical Storage Area Sign |
Header | DANGER |
Legend | CHEMICAL STORAGE AREA |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Chemical Storage Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- NMC Danger Chemical Storage Area Sign, D239R (D239R)
- NMC Danger Corrosive Liquids Sign, D424P (D424P)
- NMC Danger Diesel Fuel Sign, D427EB (D427EB)
- NMC Danger Benzene Sign, D480RB (D480RB)
- NMC Biohazard Peligro Biologico Bilingual W/Graphic Label (S91P)
- NMC Danger Carbon Monoxide May Be Present Sign, D375R (D375R)
- NMC Danger Sewage Water No Drinking, Fishing (D677RB)
- Nmc Chemical, Gas & Hazardous Material Signs