Shop All Identification Labels
Nmc
Danger Chemical Storage Area Label, Pk5
Mfr # D239AP
Zoro # G0285045
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Legend CHEMICAL STORAGE AREA
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D239AP
- Zoro # G0285045
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | DANGER |
Material | Pressure Sensitive Vinyl |
Legend | CHEMICAL STORAGE AREA |
Item | Danger Chemical Storage Area Label,PK5 |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Danger Chemical Storage Area Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- JJ KELLER Medical Examination Certificate, English (47377)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- LABELMASTER Empty Lbl, 152mmx152mm, Ppr, Blck/White, 500 (L18)
- Nmc Identification Labels