Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Buried Gas Line Sign, D234RB
Mfr # D234RB
Zoro # G0284740
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend BURIED GAS LINE
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D234RB
- Zoro # G0284740
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Buried Gas Line Sign |
Header | DANGER |
Legend | BURIED GAS LINE |
Sign Material | Rigid Plastic |
Description
Danger Buried Gas Line Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Spanish, SPD22PB (SPD22PB)
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- NMC Emergency Eye Wash Sign, M81PB (M81PB)
- NMC Danger Keep All Cylinders Chained Sign, SA164P (SA164P)
- NMC Caution Acid Sign, C409RB (C409RB)
- NMC Danger Asbestos May Cause Cancer Sign, D23P (D23P)
- NMC Highly Combustible Area No Welding Burni Sign, D292AB (D292AB)
- Nmc Signs