Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Benzene Sign, D480RB
Mfr # D480RB
Zoro # G0284582
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend BENZENE
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D480RB
- Zoro # G0284582
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Benzene Sign |
Header | DANGER |
Legend | BENZENE |
Sign Material | Rigid Plastic |
Description
Danger Benzene Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1110)
- POLYWEST LTD CHEMWASH Emergency Wash Kit (CW/Y)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- NMC Danger Benzene Sign, D480AB (D480AB)
- NMC Danger Benzene Sign, D480PB (D480PB)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- NMC Chlorine Area Sign, C371PB (C371PB)
- NMC Danger Hazardous Chemicals Sign, D441A (D441A)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- Nmc Signs