Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Benzene Sign, D480PB
Mfr # D480PB
Zoro # G0284503
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend BENZENE
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D480PB
- Zoro # G0284503
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Benzene Sign |
Header | DANGER |
Legend | BENZENE |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Benzene Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, L, PR (47-402)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- NMC Danger Benzene Sign, D480RB (D480RB)
- NMC Danger Benzene Sign, D480AB (D480AB)
- NMC Danger Flammable Gas Sign - Bilingual, ESD663AB (ESD663AB)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101A (C101A)
- NMC Danger Explosives Keep Away Sign, D522PB (D522PB)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- Nmc Chemical, Gas & Hazardous Material Signs