Shop All Identification Labels
Nmc
Danger Asbestos May Cause Cancer Sign, Width: 28"
Mfr # D24PD
Zoro # G0283794
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 28"
- Height 20"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D24PD
- Zoro # G0283794
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 28" |
Height | 20" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Asbestos May Cause Cancer Sign |
Description
Danger Asbestos May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- Nmc Identification Labels