Shop All Identification Labels
Nmc
Danger Asbestos May Cause Cancer Sign, Width: 10"
Mfr # D24P
Zoro # G0283785
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 10"
- Height 7"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D24P
- Zoro # G0283785
- UPC # 00887481213651
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 7" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Asbestos May Cause Cancer Sign |
Description
Danger Asbestos May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Yellow, OSFM (BLSH-HDS-HYNI-AP1Y)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-WSHT95)
- NMC Material For Recycle Hazmat Label (HW34ALV)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Unrippable Vinyl (DL84BUV)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Safety Team Hard Hat Emblem, Pk25 (HH119)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- Nmc Safety Labels