Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Asbestos May Cause Cancer Sign, D22A
Mfr # D22A
Zoro # G0283444
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D22A
- Zoro # G0283444
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Asbestos May Cause Cancer Sign |
Legend | Danger Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only |
Sign Material | Aluminum |
Description
Danger Asbestos May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- NMC Caution Acid Sign, C409RB (C409RB)
- NMC Explosives Keep Out Sign, D436P (D436P)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP7R (CP7R)
- NMC Ethylene Oxide May Cause Cancer Sign - Bilingual, ESD33PB (ESD33PB)
- NMC California Hazardous Waste Label (HW15)
- NMC Emergency Eye Wash Fountain Sign - Bilingual, SFA5P (SFA5P)
- NMC Danger Anhydrous Ammonia Sign, D475PB (D475PB)
- Nmc Chemical, Gas & Hazardous Material Signs