Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Argon Sign, D476PB
Mfr # D476PB
Zoro # G0283435
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ARGON
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D476PB
- Zoro # G0283435
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Argon Sign |
Header | DANGER |
Legend | ARGON |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Argon Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- NMC Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum (D132AD)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- NMC Caution Oxygen Sign, C575AB (C575AB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33AB (SPD33AB)
- NMC Danger Flammable Liquids Sign, D38P (D38P)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32A (ESD32A)
- NMC Danger Chlorine Sign, D15AB (D15AB)
- NMC Danger Poisonous Gas Hydrogen Sulfide Sign, D602RB (D602RB)
- NMC Asbestos May Cause Cancer Causes…, D23R (D23R)
- Nmc Chemical, Gas & Hazardous Material Signs