Shop All Identification Labels
Nmc
Cut Or Sever Hazard Iso Label, Pk5
Mfr # ISO449AP
Zoro # G0282482
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO449AP
- Zoro # G0282482
- UPC # 00887481059846
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Cut Or Sever Hazard Iso Label,PK5 |
Description
Cut Or Sever Hazard Iso Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: XL, 12 Pairs/PK (I2032OFT/XL)
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Hot Dot Placard Sign, Material: Adhesive Backed Vinyl (DL76P)
- NMC Symbol Release Station Co2 Imo Label, IMO146P (IMO146P)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- Nmc Identification Labels