Shop All Identification Labels
Nmc
Cut Or Sever Hazard Iso Label, Pk10
Mfr # ISO249AP
Zoro # G0282500
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO249AP
- Zoro # G0282500
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Cut Or Sever Hazard Iso Label,PK10 |
Description
Cut Or Sever Hazard Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1307)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- Nmc Safety Labels