Shop All Identification Labels
Nmc
Crane Overhead W/Graphic Label
Mfr # S70P
Zoro # G0282710
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
- Size 7 in x 7 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # S70P
- Zoro # G0282710
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 7 in x 7 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Crane Overhead W/Graphic Label |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Crane Overhead W/Graphic Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, 2 PK (3M 2097)
- NMC Stop Employees Only (SS5R)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Mounting Style: Adhesive-Backed (DL178BUV)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- Nmc Safety Labels