Shop All Identification Labels
Nmc
CPR Trained Certified Hard Hat Emblem, Pk25
Mfr # HH70
Zoro # G0282570
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter First Aid CPR
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH70
- Zoro # G0282570
- UPC # 00887481055220
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | First Aid CPR |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | CPR Trained Certified |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Cpr Traned Certfed Hard Hat Emblem,PK25 |
Description
Cpr Traned Certfed Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- ALLEGRO INDUSTRIES Calibration Zero Gas 17 Liter Bottle (9872-62)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- BRADY Brady BMP61 Series R6200 Printer Ribbon, 2inW X 75'L, Black, (M61-R6210)
- Nmc Identification Labels