Shop All Identification Labels
Nmc
CPR Certified Hard Hat Label, Pk25
Mfr # HH88
Zoro # G0282272
product price: $15.85
/pk 25, $0.63/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Legend CPR CERTIFIED
- Features Fair Chemical Resistance
- Operating Temp. Range Up to 178°F
- Size 2 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH88
- Zoro # G0282272
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 2 in Dia. |
Details
Material | Pressure Sensitive Vinyl |
Legend | CPR CERTIFIED |
Item | Cpr Certified Hard Hat Label,PK25 |
Features | Fair Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Cpr Certified Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-16201)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- Nmc Identification Labels