Shop All Identification Labels
Nmc
CPR Certified Hard Hat Emblem, Pk25, Language: English
Mfr # HH88R
Zoro # G0282175
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter First Aid CPR
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH88R
- Zoro # G0282175
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | First Aid CPR |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | CPR Certified |
Background Color | Black and Green on White |
Legend/Background Color | White |
Item | Cpr Certified Hard Hat Emblem,PK25 |
Description
Cpr Certified Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- NMC Escape Ladder Sign, GL313R (GL313R)
- PYRAMEX Jumbo OTG Safety Glasses (SB1010SJ)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- Nmc Safety Labels