Shop All Identification Labels
Nmc
CPR Certificado Hard Hat Emblem, Pk25
Mfr # HH39
Zoro # G0282385
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter First Aid CPR
- Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH39
- Zoro # G0282385
- UPC # 00887481054919
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | First Aid CPR |
Language | Spanish |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | CPR Certificado |
Background Color | Red on White |
Legend/Background Color | White |
Item | Cpr Certificado Hard Hat Emblem,PK25 |
Description
Cpr Certificado Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKC5KV-02-S)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (LGB311-M)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (ESD24PC)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Adhesive Backed Vinyl (DL170BP)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- BRADY Machine/Equipment Label, Instruction, PK5, 86261 (86261)
- Nmc Safety Labels