Shop All Identification Labels
Nmc
Cover Dispenser
Mfr # ACD
Zoro # G0282421
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4 in
- Height 12 in
- Language English
- Color Clear
- Mounting Style Table and Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ACD
- Zoro # G0282421
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 11-3/4 in |
Height | 12 in |
Length | 6 in |
Details
Language | English |
Color | Clear |
Mounting Style | Table and Wall |
Legend | Bouffant Caps, Beard Covers, Shoe Covers |
Legend/Background Color | Black; White |
Item | Cover Dispenser |
Description
Cover Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, 2X-Large (DXMF040512XL)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (1GD14)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-735 VEND PK)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Organic Peroxide Label, Pk25 (DL15AP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- Nmc Identification Labels