Shop All Identification Labels
Nmc
Corrosive Liquid Four Digit Placard, 3265
Mfr # DL187R
Zoro # G9389438
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL187R
- Zoro # G9389438
- UPC # 88748111745
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive Liquid Four Digit |
Description
Placard,3265 Corrosive Liquid Four Digit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1810-6)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- MARSH Oil Stencil Board, Paper, Yellow, 24"L (OBC15-6.5X24-50)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- NMC Flammable Dot Placard Sign, 1223, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK (GHS207AP)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- Nmc Identification Labels