Shop All Identification Labels
Nmc
Corrosive Liquid Four Digit Placard, 3264
Mfr # DL181R
Zoro # G9389237
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL181R
- Zoro # G9389237
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3264 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3264 Corrosive Liquid Four Digit |
Description
Placard,3264 Corrosive Liquid Four Digit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Horn Or Light Indicates Refrigerant Or, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12185)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Medium (7015396)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC In Case Of Fire Break Glass Sign (M40P)
- NMC Graphic Oxidizing Materials Hazard Iso Label, Pk5 (ISO467AP)
- NEVS Calorie Count - Write on Menu all Foods Eaten Label 7/8 x 1-5/8" (D-0517)
- Nmc Identification Labels