Shop All Identification Labels
Nmc
Corrosive Ghs Label, GHS2032ALV2
Mfr # GHS2032ALV2
Zoro # G0282394
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS2032ALV2
- Zoro # G0282394
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Corrosive Ghs Label |
Description
Corrosive Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, 10" L, PR (SKC2SN-03-M)
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Dot Placard Sign, 1255 3, Material: Rigid Plastic (DL137BR)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- Nmc Identification Labels