Shop All Identification Labels
Nmc
Corrosive Battery Fluid Acid
Mfr # UN2796AL
Zoro # G7584392
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Legend Corrosive 8 Battery Fluid, Acid Un2796
- Labels per Roll 500
- Size 4.75 x 4
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # UN2796AL
- Zoro # G7584392
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 4.75 x 4 |
Width (In.) | 4 |
Height (In.) | 4.75 |
Details
Material | Pressure Sensitive Paper |
Legend | Corrosive 8 Battery Fluid, Acid Un2796 |
Item | Corrosive Battery Fluid Acid |
Labels per Roll | 500 |
Message Type | Shipping Label |
Description
Corrosive Battery Fluid Acid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Locked Out Do Not Operate This Tag, Pk10 (LOTAG34)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- KINCO GLOVES DRVR GOLD L (50BT-L)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Mixed Gas Laminated Label, Pk5 (M727AP)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- Nmc Identification Labels