Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL12BP50
Zoro # G0282324
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL12BP50
- Zoro # G0282324
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Corrosve 8 Graphc Dot,Placard Sgn,PK50 |
Description
Corrosve 8 Graphc Dot,Placard Sgn,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- PIG Used Batteries Label 5" L x 6" H, 25PK (SGN242)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC United As 1 Label, Pk25 (HH62)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- NMC Empty Self-Laminating Label (HW35SL100)
- Nmc Safety Labels