Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL12BUV100
Zoro # G0282184
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL12BUV100
- Zoro # G0282184
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Corrosive 8 Graph Dot,Placard Sign,PK100 |
Description
Corrosive 8 Graph Dot,Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, S (CA4617S1)
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- Nmc Safety Labels