Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL12BP10
Zoro # G0282080
product price: $22.65
/pk 10, $2.26/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12BP10
- Zoro # G0282080
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Corrosive 8 Graph Dot,Placard Sign,PK10 |
Description
Corrosive 8 Graph Dot,Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBUMD002500)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 (HH170)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- Nmc Safety Labels