Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL12BUV
Zoro # G0282141
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12BUV
- Zoro # G0282141
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Corrosive 8 Graphic Dot,Placard Sign |
Description
Corrosive 8 Graphic Dot,Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Unrippable Vinyl (DL185UV)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL130PR)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- BRADY Identification Label, 1In H, Blank, 56958 (56958)
- Nmc Identification Labels