Shop All Safety Tags & Identification
Nmc
Corrosive 8 Graphic Dot Placard Sign
Mfr # DL12BTB
Zoro # G0281983
product price: $1.79
/ea
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Corrosive
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12BTB
- Zoro # G0281983
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Corrosive 8 Graphic Dot,Placard Sign |
Legend | Corrosive |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Tag Color | Black on White |
Language | English |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Format | Message and Graphic |
Description
Corrosive 8 Graphic Dot,Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 6 in. H, Clear/Red/Gray (STI-14200NR-Z003)
- NMC Radioactive 7 Dot Placard Sign (DL16TB)
- NMC VOLTAGE MARKER, PS VINYL, 115 VOLTS, 1-1/8X4-1/2, PK25 (JL22002O)
- NMC Caution Scaffold Does Not Meet Federal/State Osha Specs Tag, Pk25 (SVT2)
- NMC Dot Placard Sign, 1993 Residue 3, Pk10 (DL84BTB10)
- NMC Warning Unsafe Do Not Use Tag, Pk25 (RPT150G)
- NMC Flammable 3 Dot Placard Sign, Pk100 (DL158TB100)
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- Nmc Lockout Tagout