Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Label, Pk25
Mfr # DL12AP
Zoro # G0281819
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL12AP
- Zoro # G0281819
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | White, Black |
Legend/Background Color | Black |
Item | Corrosve 8 Graphc Dot Placard Label,PK25 |
Description
Corrosve 8 Graphc Dot Placard Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- NMC Nfpa Label Number 2", Pk5, DCN20 (DCN20)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL133P)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- Nmc Safety Labels