Shop All Identification Labels
Nmc
Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL12ALV
Zoro # G0282132
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL12ALV
- Zoro # G0282132
- UPC # 00765018018781
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Corrosive |
Background Color | White, Black |
Legend/Background Color | Black |
Item | Corrosive 8 Graphic Dot Placard Label |
Description
Corrosive 8 Graphic Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Material: Unrippable Vinyl (DL73BUV)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC First Aid Label, Pk5 (S53AP)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NEVS Green Gun Label 5/8" x 1" (CS-2G)
- Nmc Safety Labels